2.3mm Drill dia. x 120 deg. Included Carbide No T15 Combined Drill & Countersink, 2 Flutes

  • Mfr # 725015-C6

  • Zoro # G311325189


product price:  $66.15
/ea

Key Features

Shank Dia.
0.1575" (4 mm)
Number of Flutes
2
Overall Length
1.575"
Length of Cut
0.1365"
Drill Bit Point Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725015-C6
Zoro #
G311325189
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1575" (4 mm)
Overall Length
1.575"
Length of Cut
0.1365"
Drill Size
0.0906" (2.3 mm)
Size
T15
Drill Length
0.12"

Details

Number of Flutes
2
Drill Bit Point Angle
140°
Included Angle
120°
Coating
C6
Angle per Side
60
LOC Multiple
(6x)
Metric
No

Description

0.0906 in. 2.3 mm Drill Dia. x 120° Included Carbide #T15 Combined Drill & Countersink, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.