2.400 mm Reamer dia x 16.000 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC2400

  • Zoro # G111369895


product price:  $41.45
/ea

Key Features

LOC Multiple
(7x)
Reamer Diameter
2.400 mm
Overall Reach
28 mm
Coating
UN
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC2400
Zoro #
G111369895
UPC #
-
Country of Origin
United States

Dimensions

Reamer Diameter
2.400 mm
Neck Diameter
2.350 mm
Shank Diameter
4.000 mm
Margin Length
16.000 mm
Chamfer Length
0.216 mm
Overall Length
63 mm

Details

LOC Multiple
(7x)
Overall Reach
28 mm
Coating
UN
Angle per Side
45
Reach Multiple
(12x)
Metric
Yes
Flutes
4
Included Angle
90°

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.