
25.000 mm Cutter DIA x 0.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 20 Flutes
Mfr # SME0600-C3
Zoro # G222772805
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
25 mm
Finish
AlTiN
Series
Slitting Saws - Metric
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SME0600-C3
Zoro #
G222772805
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
25 mm
Minor Diameter
8 mm
Cutter Width
0.6 mm
Overall Length
0.6 mm
Details
Item
Slitting Saws
Measurement System
Metric
Finish
AlTiN
Series
Slitting Saws - Metric
End Mill Style
Square
Material
Solid Carbide
Single End/Double End
Single
Shank Type
Cylindrical
Cutting Direction
Right Hand
Number of Flutes
20
Description
25.000 mm Cutter DIA x 0.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 20 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.