Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4166427
  • Zoro # G7678933

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166427
Zoro #
G7678933
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T3041P
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TCMT32511P
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Coating
Tin
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
3
Manufacturer Grade
TN20K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
1P
Coating Process
CVD
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Primary Material Application
Cast Iron
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
ANSI Code
TCMT32511P
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application
Steel
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Cutting Edge Length
16.5 mm
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.