
25.000 mm Cutter DIA x 0.600 mm Width Carbide Slitting Saw Metric Slitting Saw, 20 Flutes
Mfr # SME0600
Zoro # G522772987
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Minor Diameter
8 mm
Cutting Direction
Right Hand
Finish
Uncoated
Series
Slitting Saws - Metric
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SME0600
Zoro #
G522772987
UPC #
-
Country of Origin
United States
Dimensions
Minor Diameter
8 mm
Cutter Width
0.6 mm
Cutter Dia.
25 mm
Overall Length
0.6 mm
Details
Cutting Direction
Right Hand
Finish
Uncoated
Series
Slitting Saws - Metric
Item
Slitting Saws
Single End/Double End
Single
Measurement System
Metric
End Mill Style
Square
Shank Type
Cylindrical
Number of Flutes
20
Material
Solid Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.