Shop HARVEY TOOL
See all product information
Create Account
25.000 mm Cutter DIA x 1.200 mm Width Carbide Slitting Saw Metric Slitting Saw, 20 Flutes
- Mfr # SME1200-C3
- Zoro # G622772832
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
25 mm
Material
Solid Carbide
Single End/Double End
Single
Cutter Width
1.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SME1200-C3
- Zoro #
- G622772832
- UPC #
- -
- Country of Origin
- United States
- Item
- Slitting Saws
- Measurement System
- Metric
- Material
- Solid Carbide
- Single End/Double End
- Single
- End Mill Style
- Square
- Shank Type
- Cylindrical
- Number of Flutes
- 20
- Series
- Slitting Saws - Metric
- Finish
- AlTiN
- Cutting Direction
- Right Hand
Dimensions
- Cutter Dia.
- 25 mm
- Cutter Width
- 1.2 mm
- Overall Length
- 1.5 mm
- Minor Diameter
- 8 mm
Description
25.000 mm Cutter DIA x 1.200 mm Width Carbide Slitting Saw Metric Slitting Saw, 20 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.