Shop HARVEY TOOL
See all product information
Create Account
25.000 mm Cutter DIA x 1.200 mm Width Carbide Slitting Saw Metric Slitting Saw, 20 Flutes
- Mfr # SME1200
- Zoro # G622772870
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Cutter Dia.
25 mm
Cutter Width
1.2 mm
Series
Slitting Saws - Metric
Number of Flutes
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SME1200
- Zoro #
- G622772870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 25 mm
- Cutter Width
- 1.2 mm
- Minor Diameter
- 8 mm
- Overall Length
- 1.5 mm
Details
- Item
- Slitting Saws
- Measurement System
- Metric
- Series
- Slitting Saws - Metric
- Number of Flutes
- 20
- Cutting Direction
- Right Hand
- Single End/Double End
- Single
- Material
- Solid Carbide
- End Mill Style
- Square
- Shank Type
- Cylindrical
- Finish
- Uncoated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.