2.7mm Drill dia. x 120 deg. Included Carbide No T20 Combined Drill & Countersink, 2 Flutes

  • Mfr # 725020-C6

  • Zoro # G411325232


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.236" (6 mm)
Number of Flutes
2
Overall Length
2.48"
Included Angle
120°
Drill Size
0.1063" (2.7 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725020-C6
Zoro #
G411325232
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.236" (6 mm)
Overall Length
2.48"
Drill Size
0.1063" (2.7 mm)
Length of Cut
0.1514"
Size
T20
Drill Length
0.132"

Details

Number of Flutes
2
Included Angle
120°
Drill Bit Point Angle
140°
Coating
C6
Metric
No
LOC Multiple
(6x)
Angle per Side
60

Description

0.1063 in. 2.7 mm Drill Dia. x 120° Included Carbide #T20 Combined Drill & Countersink, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.