
2mm Cutter dia. x 0.2mm Radius x 6mm Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes
Mfr # 748745-C6
Zoro # G511325217
product price: $54.69
/eaKey Features
Overall Length
50 mm
Number of Flutes
7
Length of Cut
6 mm
LOC Multiple
(3x)
Shank Dia.
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
748745-C6
Zoro #
G511325217
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
6 mm
Shank Dia.
4 mm
Corner Radius
0.200 mm
Cutter Diameter
2.000 mm
Details
Number of Flutes
7
LOC Multiple
(3x)
Metric
Yes
Coating
C6
Description
2.000 mm Cutter Dia. x 0.200 mm Radius x 6.000 mm Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.