3 FL - 0.0150'', 1/64 Cutter DIA x 0.0030'' Radius x 0.0220'' LOC x 0.1560'', 5/32 Reach

  • Mfr # 719115

  • Zoro # G813081880


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0030 in
Number of Flutes
3
Finish
UN
Shank Dia.
1/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719115
Zoro #
G813081880
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0030 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0142 in
Length of Cut
0.0220 in
Cutter Diameter
1/64 in

Details

Number of Flutes
3
Finish
UN
Overall Reach
5/32 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach Multiple
(10x)

Description

0.0150'' 1/64 Cutter DIA x 0.0030'' Radius x 0.0220'' Length of Cut x 0.1560'' 5/32 Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.