3 FL - 0.0150'', 1/64 Cutter DIA x 0.0050'' Radius x 0.0780'', 5/64 LOC

  • Mfr # 714715

  • Zoro # G313081557


product price:  $49.99
/ea

Key Features

Corner Radius
0.0050 in
Number of Flutes
3
Finish
UN
Shank Dia.
1/8 in
LOC Multiple
(5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714715
Zoro #
G313081557
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
5/64 in
Overall Length
1-1/2 in
Cutter Diameter
1/64 in

Details

Number of Flutes
3
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE
Included Angle
10
Angle per Side
5

Description

0.0150'' 1/64 Cutter DIA x 0.0050'' Radius x 0.0780'' 5/64 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.