Shop HARVEY TOOL
See all product information
Create Account
3 FL - 0.0150'', 1/64 Cutter DIA x 0.0050'' Radius x 0.0780'', 5/64 LOC - AlTiN Nano Coated
- Mfr # 714715-C6
- Zoro # G113081559
product price:Â
$
89.99
/ea
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714715-C6
- Zoro #
- G113081559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0050 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Length of Cut
- 5/64 in
- Cutter Diameter
- 1/64 in
Details
- Number of Flutes
- 3
- Finish
- C6 Coated
- LOC Multiple
- (5x)
- Included Angle
- 10 Degrees
- Angle per Side
- 5
- SAE or Metric
- SAE
Description
0.0150'' 1/64 Cutter DIA x 0.0050'' Radius x 0.0780'' 5/64 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.