3 FL - 0.0150'', 1/64 Cutter DIA x 0.0050'' Radius x 0.1500'' LOC - AlTiN Nano Coated
- Mfr # 714415-C6
- Zoro # G513081869
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
1/8 in
Included Angle
20 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714415-C6
- Zoro #
- G513081869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0050 in
- Shank Dia.
- 1/8 in
- Length of Cut
- 0.1500 in
- Overall Length
- 2-1/2 in
- Cutter Diameter
- 1/64 in
Details
- Number of Flutes
- 3
- Finish
- C6 Coated
- Included Angle
- 20 Degrees
- Angle per Side
- 10
- SAE or Metric
- SAE
- LOC Multiple
- (10x)
Description
0.0150'' 1/64 Cutter DIA x 0.0050'' Radius x 0.1500'' Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.