Shop HARVEY TOOL
See all product information
Create Account
3 FL - 0.0150'', 1/64 Cutter DIA x 0.0050'' Radius x 0.1500'' LOC - AlTiN Nano Coated
- Mfr # 714515-C6
- Zoro # G313082189
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714515-C6
- Zoro #
- G313082189
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Finish
- C6 Coated
- Angle per Side
- 5
- Included Angle
- 10 Degrees
- SAE or Metric
- SAE
- LOC Multiple
- (10x)
Dimensions
- Corner Radius
- 0.0050 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Length of Cut
- 0.1500 in
- Cutter Diameter
- 1/64 in
Description
0.0150'' 1/64 Cutter DIA x 0.0050'' Radius x 0.1500'' Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.