3 FL - 0.0300'' Cutter DIA x 0.0050'' Radius x 0.1560'', 5/32 LOC - AlTiN Nano Coated

  • Mfr # 714630-C6

  • Zoro # G613081950


product price:  $64.49
/ea

Key Features

Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
1/8 in
Angle per Side
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714630-C6
Zoro #
G613081950
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
5/32 in
Cutter Diameter
0.0300 in

Details

Number of Flutes
3
Finish
C6 Coated
Angle per Side
10
Included Angle
20
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.0300'' Cutter DIA x 0.0050'' Radius x 0.1560'' 5/32 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.