Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 FL - 0.0300'' Cutter DIA x 0.0050'' Radius x 0.3000'' LOC

  • Mfr # 714530

  • Zoro # G813082146


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
3
Finish
UN
Shank Dia.
3/16 in
Angle per Side
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714530
Zoro #
G813082146
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
3/16 in
Overall Length
3 in
Length of Cut
0.3000 in
Cutter Diameter
0.0300 in

Details

Number of Flutes
3
Finish
UN
Angle per Side
5
LOC Multiple
(10x)
SAE or Metric
SAE
Included Angle
10

Description

0.0300'' Cutter DIA x 0.0050'' Radius x 0.3000'' Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.