
3 FL - 0.0300'' Cutter DIA x 0.0050'' Radius x 0.3000'' LOC - AlTiN Nano Coated
Mfr # 714530-C6
Zoro # G313082097
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714530-C6
Zoro #
G313082097
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
3/16 in
Length of Cut
0.3000 in
Overall Length
3 in
Cutter Diameter
0.0300 in
Details
Number of Flutes
3
Finish
C6 Coated
SAE or Metric
SAE
Angle per Side
5
Included Angle
10
LOC Multiple
(10x)
Description
0.0300'' Cutter DIA x 0.0050'' Radius x 0.3000'' Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.