3 FL - 0.0390'', 1 mm Cutter DIA x 0.0050'' Radius x 0.0590'' LOC x 0.4000'' Reach

  • Mfr # 917839

  • Zoro # G013082144


product price:  $58.99
/ea

Key Features

Corner Radius
0.0050 in
Number of Flutes
3
Finish
UN
Shank Dia.
1/8 in
Overall Reach
0.4000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917839
Zoro #
G013082144
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
0.0590 in
Overall Length
2-1/2 in
Neck Dia.
0.0380 in
Cutter Diameter
1 mm

Details

Number of Flutes
3
Finish
UN
Overall Reach
0.4000 in
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach Multiple
(10x)

Description

0.0390'' 1 mm Cutter DIA x 0.0050'' Radius x 0.0590'' Length of Cut x 0.4000'' Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.