
3 FL - 0.0400'' Cutter DIA x 0.0600'' LOC x 0.2400'' Reach - AlTiN Nano Coated
Mfr # 895540-C6
Zoro # G413082201
product price:Â $73.99
/eaKey Features
Number of Flutes
3
Length of Cut
0.0600 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
895540-C6
Zoro #
G413082201
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0600 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0385 in
Cutter Diameter
0.0400 in
Details
Number of Flutes
3
SAE or Metric
SAE
Finish
C6 Coated
LOC Multiple
(1.5x)
Overall Reach
0.2400 in
Reach Multiple
(6x)
Description
0.0400'' Cutter DIA x 0.0600'' Length of Cut x 0.2400'' Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.