Zoro Homepage

3 FL - 0.0450'' Cutter DIA x 0.0050'' Radius x 0.4500'' LOC

  • Mfr # 714445

  • Zoro # G313081571


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
3
Finish
UN
Shank Dia.
1/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714445
Zoro #
G313081571
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
1/4 in
Overall Length
4 in
Length of Cut
0.4500 in
Cutter Diameter
0.0450 in

Details

Number of Flutes
3
Finish
UN
Included Angle
20
Angle per Side
10
LOC Multiple
(10x)
SAE or Metric
SAE

Description

0.0450'' Cutter DIA x 0.0050'' Radius x 0.4500'' Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.