3 FL - 0.0550'', 1.4 mm Cutter DIA x 0.0440'' LOC - AlTiN Nano Coated

  • Mfr # 888055-C6

  • Zoro # G113081610


product price:  $41.89
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0440 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
LOC Multiple
(0.8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888055-C6
Zoro #
G113081610
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0440 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1.4 mm

Details

Number of Flutes
3
LOC Multiple
(0.8x)
SAE or Metric
SAE
Finish
C6 Coated

Description

0.0550'' 1.4 mm Cutter DIA x 0.0440'' Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.