Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 FL - 0.0550'', 1.4 mm Cutter DIA x 0.4500'' LOC - AlTiN Coated

  • Mfr # 33655-C3

  • Zoro # G313081793


product price: $56.19
/ea

Key Features

Number of Flutes
3
Length of Cut
0.4500 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33655-C3
Zoro #
G313081793
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4500 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
1.4 mm

Details

Number of Flutes
3
LOC Multiple
(8x)
Finish
C3 Coated
SAE or Metric
SAE

Description

0.0550'' 1.4 mm Cutter DIA x 0.4500'' Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.