
3 FL - 0.0600'' Cutter DIA x 0.0050'' Radius x 0.3120'', 5/16 LOC
Mfr # 714660
Zoro # G013081857
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
UN
Shank Dia.
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714660
Zoro #
G013081857
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
5/16 in
Cutter Diameter
0.0600 in
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Angle per Side
10
Included Angle
20
Description
0.0600'' Cutter DIA x 0.0050'' Radius x 0.3120'' 5/16 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.