3 FL - 0.0600'' Cutter DIA x 0.0050'' Radius x 0.6000'' LOC - AlTiN Nano Coated

  • Mfr # 714560-C6

  • Zoro # G113081870


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
3/16 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714560-C6
Zoro #
G113081870
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050 in
Shank Dia.
3/16 in
Overall Length
3 in
Length of Cut
0.6000 in
Cutter Diameter
0.0600 in

Details

Number of Flutes
3
Finish
C6 Coated
Angle per Side
5
SAE or Metric
SAE
Included Angle
10
LOC Multiple
(10x)

Description

0.0600'' Cutter DIA x 0.0050'' Radius x 0.6000'' Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.