3 FL - 0.0620'', 1/16 Cutter DIA x 0.0930'', 3/32 LOC - Amorphous Diamond Coated

  • Mfr # 823062-C4

  • Zoro # G113081917


product price: $34.25
/ea

Key Features

Number of Flutes
3
Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823062-C4
Zoro #
G113081917
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
3
SAE or Metric
SAE
LOC Multiple
(1.5x)
Finish
C4 Coated

Description

0.0620'' 1/16 Cutter DIA x 0.0930'' 3/32 Length of Cut Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.