Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 FL - 0.0620'', 1/16 Cutter DIA x 0.1860'' LOC - Amorphous Diamond Coated

  • Mfr # 835962-C4

  • Zoro # G913081667


product price: $44.85
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1860 in
Shank Dia.
1/8 in
Finish
C4 Coated
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835962-C4
Zoro #
G913081667
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1860 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
1/16 in

Details

Number of Flutes
3
Finish
C4 Coated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0620'' 1/16 Cutter DIA x 0.1860'' Length of Cut Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.