Zoro Homepage

3 FL - 0.0750'', 1.9 mm Cutter DIA x 0.4500'' LOC

  • Mfr # 894275

  • Zoro # G513081708


product price: $31.99
/ea

Key Features

Number of Flutes
3
Length of Cut
0.4500 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
LOC Multiple
(6x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894275
Zoro #
G513081708
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4500 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
1.9 mm

Details

Number of Flutes
3
LOC Multiple
(6x)
SAE or Metric
SAE
Finish
UN

Description

0.0750'' 1.9 mm Cutter DIA x 0.4500'' Length of Cut Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.