3 FL - 0.0900'' Cutter DIA x 0.0720'' LOC - AlTiN Nano Coated

  • Mfr # 888090-C6

  • Zoro # G513081562


product price:  $44.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0720 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Finish
C6 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888090-C6
Zoro #
G513081562
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0720 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
0.0900 in

Details

Number of Flutes
3
Finish
C6 Coated
LOC Multiple
(0.8x)
SAE or Metric
SAE

Description

0.0900'' Cutter DIA x 0.0720'' Length of Cut Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.