
3 FL - 0.0930'', 3/32 Cutter DIA x 0.0100'' Radius x 0.1400'', 9/64 LOC - Amorphous Diamond Coate
Mfr # 878593-C4
Zoro # G813081583
product price: $49.89
/eaKey Features
Corner Radius
0.0100 in
Number of Flutes
3
Finish
C4 Coated
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
878593-C4
Zoro #
G813081583
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
9/64 in
Cutter Diameter
3/32 in
Details
Number of Flutes
3
Finish
C4 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Description
0.0930'' 3/32 Cutter DIA x 0.0100'' Radius x 0.1400'' 9/64 Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.