
3 FL - 0.0930'', 3/32 Cutter DIA x 0.5000'', 1/2 LOC x 1.6750'' Reach
Mfr # 720793
Zoro # G013082137
product price:Â $65.79
/eaKey Features
Number of Flutes
3
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.0915 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720793
Zoro #
G013082137
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.0915 in
Cutter Diameter
3/32 in
Details
Number of Flutes
3
Overall Reach
1.6750 in
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Reach Multiple
(18x)
Description
0.0930'' 3/32 Cutter DIA x 0.5000'' 1/2 Length of Cut x 1.6750'' Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.