
3 FL - 0.0930'', 3/32 Cutter DIA x 0.5000'', 1/2 LOC x 1.6750'' Reach - AlTiN Coated
Mfr # 720793-C3
Zoro # G513082040
product price:Â $87.59
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
3 in
Finish
C3 Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
720793-C3
Zoro #
G513082040
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.0915 in
Cutter Diameter
3/32 in
Details
Number of Flutes
3
Finish
C3 Coated
SAE or Metric
SAE
Overall Reach
1.6750 in
LOC Multiple
(5x)
Reach Multiple
(18x)
Description
0.0930'' 3/32 Cutter DIA x 0.5000'' 1/2 Length of Cut x 1.6750'' Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.