3 FL - 0.0930'', 3/32 Cutter DIA x 0.7500'', 3/4 LOC - AlTiN Coated

  • Mfr # 714293-C3

  • Zoro # G513081913


product price:  $50.99
/ea

Key Features

Number of Flutes
3
Length of Cut
3/4 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Finish
C3 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714293-C3
Zoro #
G513081913
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutter Diameter
3/32 in

Details

Number of Flutes
3
Finish
C3 Coated
LOC Multiple
(8x)
SAE or Metric
SAE

Description

0.0930'' 3/32 Cutter DIA x 0.7500'' 3/4 Length of Cut Carbide Square End Mill for Medium Alloy Steels, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.