
3 FL - 0.0930'', 3/32 Cutter DIA x 0.7500'', 3/4 LOC x 1.4000'' Reach
Mfr # 720593
Zoro # G013081680
product price:Â $65.15
/eaKey Features
Number of Flutes
3
Length of Cut
3/4 in
Shank Dia.
1/8 in
Overall Length
3 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720593
Zoro #
G013081680
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.0915 in
Cutter Diameter
3/32 in
Details
Number of Flutes
3
Finish
UN
Overall Reach
1.4000 in
SAE or Metric
SAE
LOC Multiple
(8x)
Reach Multiple
(15x)
Description
0.0930'' 3/32 Cutter DIA x 0.7500'' 3/4 Length of Cut x 1.4000'' Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.