
3 FL - 0.1250'', 1/8 Cutter DIA x 0.0050'' Radius x 0.6250'', 5/8 LOC
Mfr # 714699
Zoro # G913081698
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
UN
Shank Dia.
3/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714699
Zoro #
G913081698
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
Overall Length
2-1/2 in
Cutter Diameter
1/8 in
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Included Angle
20
Angle per Side
10
Description
0.1250'' 1/8 Cutter DIA x 0.0050'' Radius x 0.6250'' 5/8 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.