3 FL - 0.1250'', 1/8 Cutter DIA x 1.0000'', 1 LOC x 1.8750'', 1-7/8 Reach

  • Mfr # 720608

  • Zoro # G113082174


product price:  $83.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.1210 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720608
Zoro #
G113082174
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
3 in
Neck Dia.
0.1210 in
Cutter Diameter
1/8 in

Details

Number of Flutes
3
Overall Reach
1-7/8 in
Finish
UN
SAE or Metric
SAE
LOC Multiple
(8x)
Reach Multiple
(15x)

Description

0.1250'' 1/8 Cutter DIA x 1.0000'' 1 Length of Cut x 1.8750'' 1-7/8 Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.