3 FL - 0.1250'', 1/8 Cutter DIA x 1.0000'', 1 LOC x 1.8750'', 1-7/8 Reach - AlTiN Coated
- Mfr # 720608-C3
- Zoro # G013082212
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
3 in
Finish
C3 Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720608-C3
- Zoro #
- G013082212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1 in
- Shank Dia.
- 1/8 in
- Overall Length
- 3 in
- Neck Dia.
- 0.1210 in
- Cutter Diameter
- 1/8 in
Details
- Number of Flutes
- 3
- Finish
- C3 Coated
- SAE or Metric
- SAE
- Overall Reach
- 1-7/8 in
- LOC Multiple
- (8x)
- Reach Multiple
- (15x)
Description
0.1250'' 1/8 Cutter DIA x 1.0000'' 1 Length of Cut x 1.8750'' 1-7/8 Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.