3 FL - 0.3750'', 3/8 Cutter DIA x 0.5700'' LOC x 3.7500'', 3-3/4 Reach

  • Mfr # 982224

  • Zoro # G513082101


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.5700 in
Shank Dia.
3/8 in
Overall Length
6 in
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982224
Zoro #
G513082101
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700 in
Shank Dia.
3/8 in
Overall Length
6 in
Neck Dia.
0.3700 in
Cutter Diameter
3/8 in

Details

Number of Flutes
3
LOC Multiple
(1.5x)
Overall Reach
3-3/4 in
SAE or Metric
SAE
Finish
UN
Reach Multiple
(10x)

Description

0.3750'' 3/8 Cutter DIA x 0.5700'' Length of Cut x 3.7500'' 3-3/4 Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.