3 FL - 2.000 mm Cutter DIA x 3.000 mm LOC x 20.000 mm Reach - AlTiN Nano Coated

  • Mfr # 935745-C6

  • Zoro # G413082065


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
3.000 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
935745-C6
Zoro #
G413082065
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.000 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Neck Dia.
1.960 mm
Cutter Diameter
2.000 mm

Details

Number of Flutes
3
LOC Multiple
(1.5x)
Overall Reach
20.000 mm
Finish
C6 Coated
SAE or Metric
Metric
Reach Multiple
(10x)

Description

2.000 mm Cutter DIA x 3.000 mm Length of Cut x 20.000 mm Reach Carbide Square End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.