
3.000 mm Cutter DIA x 9.000 mm L of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes
Mfr # 821357-C6
Zoro # G822772786
product price:Â $57.45
/eaKey Features
Material
Solid Carbide
Measurement System
Metric
Milling Diameter
3 mm
Overall Length
50 mm
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
821357-C6
Zoro #
G822772786
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3 mm
Overall Length
50 mm
Length of Cut
9 mm
Shank Dia.
4 mm
Details
Material
Solid Carbide
Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN Nano
Single End/Double End
Single
Shank Type
Cylindrical
Item
Variable Helix End Mills for High Temp Alloys
Cutting Direction
Right Hand
Series
Variable Helix End Mills for High Temp Alloys - Square
Description
3.000 mm Cutter DIA x 9.000 mm L of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.