3.0000 in. 3 Cutter dia. x 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes

  • Mfr # SAH0312

  • Zoro # G711326045


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
3" (3 in)
Overall Length
3" (3 in)
Minor Diameter
1." (1 in)
Flutes
72
Cutter Width
0.0312" (1/32 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAH0312
Zoro #
G711326045
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3" (3 in)
Overall Length
3" (3 in)
Minor Diameter
1." (1 in)
Cutter Width
0.0312" (1/32 in)
Radius
0.0156" (1/64 in)

Details

Flutes
72
Coating
UN
Metric
No

Description

3.0000 in. 3 Cutter Dia. x 0.0156 in. 1/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 72 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.