3/16 Cutter dia. x 0.1870 in. 3/16 Neck x 270 deg. Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 758512-C3

  • Zoro # G011326066


product price:  $79.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2" (2 in)
Number of Flutes
4
Length of Cut
0.16"
Wrap Angle
270°
Overall Reach
0.347"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758512-C3
Zoro #
G011326066
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.16"
Neck Dia.
0.117"
Shank Dia.
0.1875" (3/16 in)
Radius
0.0938"
Neck Length
0.187" (3/16 in)
Cutter Diameter
0.1875" (3/16 in)

Details

Number of Flutes
4
Wrap Angle
270°
Overall Reach
0.347"
Type
II
Neck Angle
1.5°
Coating
C3
Metric
No

Description

0.1875 in. 3/16 Cutter Dia. x 0.1870 in. 3/16 Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.