
3/16 Cutter dia. x 0.4370 in. 7/16 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes
Mfr # 794412
Zoro # G811325030
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Overall Length
2" (2 in)
Number of Flutes
4
Length of Cut
0.159"
Type
I
Radius
0.0933"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
794412
Zoro #
G811325030
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.159"
Radius
0.0933"
Shank Dia.
0.1875" (3/16 in)
Neck Length
0.437" (7/16 in)
Neck Dia.
0.117"
Cutter Diameter
0.1875" (3/16 in)
Details
Number of Flutes
4
Type
I
Overall Reach
0.597"
Wrap Angle
270°
Neck Angle
0°
Metric
No
Coating
UN
Description
0.1875 in. 3/16 Cutter Dia. x 0.4370 in. 7/16 Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.