
3/16 Cutter dia. x 1/4 in. Neck x 270 deg. Carbide Undercutting End Mill, 4 Flutes, diamond Coated
Mfr # 52912-C4
Zoro # G411324662
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Overall Length
2" (2 in)
Number of Flutes
4
Length of Cut
0.16"
Shank Dia.
0.1875" (3/16 in)
Overall Reach
0.41"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52912-C4
Zoro #
G411324662
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.16"
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.117"
Radius
0.0937" (3/32 in)
Neck Length
0.25" (1/4 in)
Cutter Diameter
0.1875" (3/16 in)
Details
Number of Flutes
4
Overall Reach
0.41"
Type
I
Wrap Angle
270°
Neck Angle
0°
Metric
No
Coating
C4
Description
0.1875 in. 3/16 Cutter Dia. x 1/4 in. Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.