
3/16 dia. x 0.005in. Radius x 0.099in. x 1/2 in. Neck Carbide Double Angle Shank Cutter, 4 Flute
Mfr # 898412
Zoro # G911325640
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.1875" (3/16 in)
Shank Dia.
0.1875" (3/16 in)
Neck Length
0.5" (1/2 in)
Included Angle (Deg.)
90°
Flutes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
898412
Zoro #
G911325640
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.1875" (3/16 in)
Shank Dia.
0.1875" (3/16 in)
Neck Length
0.5" (1/2 in)
Neck Dia.
0.093" (3/32 in)
Overall Length
2" (2 in)
Cutter Width
0.099"
Radius
0.005"
Details
Included Angle (Deg.)
90°
Flutes
4
Metric
No
Coating
UN
Angle per Side
45
Description
0.1875 in. 3/16 Cutter Dia. x 0.0050 in. Radius x 0.0990 in. Width x 0.5000 in. 1/2 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.