3/16 dia. x 0.03 in. Radius x 0.5630 in. x 1 in.Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 762812-C3

  • Zoro # G911369675


product price:  $88.05
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03"
Number of Flutes
4
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
Overall Length
2" (2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762812-C3
Zoro #
G911369675
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Length of Cut
0.563"
Neck Dia.
0.183"
Cutter Diameter
0.1875" (3/16 in)

Details

Number of Flutes
4
LOC Multiple
(3x)
Reach
(5x)
Overall Reach
1" (1 in)
Coating
C3
Metric
No

Description

0.1875 in. 3/16 Cutter Dia. x 0.0300 in. Radius x 0.5630 in. Length of Cut x 1 in. 1 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.