
3/16 dia. x 0.1180 in. Width x 0.2810 in. 9/32 Neck Carbide Square Keyseat Cutter, 6 Flute
Mfr # 22257-C3
Zoro # G711326076
product price:Â $82.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.093" (3/32 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22257-C3
Zoro #
G711326076
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.093" (3/32 in)
Neck Length
0.281" (9/32 in)
Cutter Width
0.118"
Radial Depth of Cut
0.037"
Details
Type
I
Flutes
6
Reach
(1.5x)
Metric
No
Coating
C3
Description
0.1875 in. 3/16 Cutter Dia. x 0.1180 in. Width x 0.2810 in. 9/32 Neck Length Carbide Square Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.