3/16 dia. x 1/32 Width x 0.2810 in. 9/32 Neck Carbide Square Stagger Keyseat Cutter, 6 Flute

  • Mfr # 907031-C3

  • Zoro # G511325842


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.093" (3/32 in)
Reach
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907031-C3
Zoro #
G511325842
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.093" (3/32 in)
Cutter Width
0.031" (1/32 in)
Neck Length
0.281" (9/32 in)
Radial Depth of Cut
0.037"

Details

Reach
(1.5x)
Type
I
Flutes
6
Metric
No
Coating
C3

Description

0.1875 in. 3/16 Cutter Dia. x 0.0310 in. 1/32 Width x 0.2810 in. 9/32 Neck Length Carbide Square Standard Stagger Keyseat Cutter, 6 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.