
3/16 Drill dia. x 1.2800 in. Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Mfr # GKT1875-C3
Zoro # G911325169
product price:Â $80.35
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Point Angle
140 Degrees
Flute Length
1.28"
Shank Diameter
0.25 in (1/4 in)
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GKT1875-C3
Zoro #
G911325169
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Flute Length
1.28"
Shank Diameter
0.25 in (1/4 in)
Drill Point Dia.
0.1875" (3/16 in)
Details
Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(5x)
Coating
C3
Metric
No
Description
0.1875 in. 3/16 Drill Dia. x 1.2800 in. Flute Length Carbide HP Drill for Prehardened Steels, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.