3/16 Shank dia. x 0.0050 in. Radius x 60 Degree included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

  • Mfr # 724430

  • Zoro # G111325044


product price:  $45.45
/ea

Key Features

Flutes
2
Length of Cut
0.336"
Included Angle (Deg.)
60°
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
724430
Zoro #
G111325044
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.336"
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Radius
0.005"

Details

Flutes
2
Included Angle (Deg.)
60°
Metric
No
Coating
UN
Angle per Side
30

Description

0.1875 in. 3/16 Shank Dia. x 0.0050 in. Radius x 60° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.