3.200 mm Reamer dia x 20.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC3200-C3

  • Zoro # G611369593


product price:  $52.29
/ea

Key Features

Margin Length
20.000 mm
Angle per Side
45
Overall Reach
35 mm
LOC Multiple
(6x)
Shank Diameter
6.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC3200-C3
Zoro #
G611369593
UPC #
-
Country of Origin
United States

Dimensions

Margin Length
20.000 mm
Shank Diameter
6.000 mm
Reamer Diameter
3.200 mm
Chamfer Length
0.288 mm
Neck Diameter
3.100 mm
Overall Length
75 mm

Details

Angle per Side
45
Overall Reach
35 mm
LOC Multiple
(6x)
Coating
C3
Included Angle
90°
Reach Multiple
(11x)
Flutes
4
Metric
Yes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.